HellermannTyton T50R0C2 50 lb Standard Cable Tie

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T50R0C2
  • Rexel Part Number:

    18426
  • UPC:

    089306086703

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 7.9" (200 mm). Width: 0.18" (4.6 mm). Color: Black. Package Quantity: 100.

$ 0.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T50R0C2

Rexel Part # 18426

UPC 089306086703

UNSPSC 39121703

Color Black

Length 7.9 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch