Heyco S6408 Stainless Steel Wire Cable Tie, Black, 8" Long, 100lb Rating

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    S6408
  • Rexel Part Number:

    603094
  • UPC:

Stainless Steel Wire Cable Tie, Black, 8" Long, 100lb Rating

$ 83.49 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # S6408

Rexel Part # 603094

UPC

UNSPSC 39121703

Color Black

Length 8 in

Material Stainless Steel

Product Width 0.06 in

Type Cable Tie

Weight Capacity 100 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch