Heyco S6412 Stainless Steel Wire Cable Tie, Black, 12" Long, 100lb Rating

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    S6412
  • Rexel Part Number:

    603096
  • UPC:

Cable Tie, Stainless Steel, 12" Long, 100lb Rating, 3.88" Max Bundle Diameter, SunBundler

$ 99.39 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # S6412

Rexel Part # 603096

UPC

UNSPSC 39121703

Color Black

Length 12 in

Material Stainless

Product Width 0.06 in

Type Cable Tie

Weight Capacity 100 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch