Heyco S6413 Stainless Steel Wire Cable Tie, Black, 12" Long, 100lb Rating

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    S6413
  • Rexel Part Number:

    736347
  • UPC:

Cable Tie, Stainless Steel, 12" Long, 100lb Rating, 3.88" Max Bundle Diameter, SunBundler, Bulk Package

$ 96.50 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # S6413

Rexel Part # 736347

UPC

UNSPSC 39121703

Color Black

Length 12 in

Material Stainless Steel

Product Width 0.06 in

Type Cable Tie

Weight Capacity 100 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch