Ideal B-11-50-0-C Cable Tie, Standard, 11" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B-11-50-0-C
  • Rexel Part Number:

    122984
  • UPC:

    78325057283

Cable Tie, Standard Cross Section, 11 Inch Long, .181 Inch Wide, Weather Resistant Nylon, Black, 50lb Tensile Strength, 100/Pack

$ 81.79 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # B-11-50-0-C

Rexel Part # 122984

UPC 78325057283

UNSPSC 39121703

Color Black

Length 11 in

Material Nylon

Product Width 0.181 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch