Ideal B-6-40-0-C Cable Tie, Intermediate, UV Black Nylon, 6" Long, 100/PK

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B-6-40-0-C
  • Rexel Part Number:

    577943
  • UPC:

    78325057256

Cable Tie, Intermediate, UV Black Nylon, 6" Long, 40 lb Tensile Strength, 100/PK

$ 31.43 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # B-6-40-0-C

Rexel Part # 577943

UPC 78325057256

UNSPSC 39121703

Color Black

Length 6 in

Material Nylon

Type Cable Tie

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch