Ideal IT2S-C Cable Tie, Nylon, Natural Color, 7-1/2" Long, 100/PK

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    IT2S-C
  • Rexel Part Number:

    679963
  • UPC:

    783250574391

Ideal; Cable Tie; Powr-tie; Standard, Plenum; Length: 7.500 In; Width: 0.178 In;thickness: 053 In; Bundle Diameter: 1/16 To 1-7/8 In; Material: Nylon; Color: Natural; Tensile Strength: 50 Lb

$ 14.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # IT2S-C

Rexel Part # 679963

UPC 783250574391

UNSPSC 39121703

Color White

Length 7.5 in

Material Nylon

Product Width 0.178 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch