Ideal IT3S-C Cable Tie, Nylon, Natural Color, 11" Long, 100/PK

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    IT3S-C
  • Rexel Part Number:

    332613
  • UPC:

    78325057445

Ideal; Cable Tie; Powr-tie; Standard, Plenum; Length: 11.200 In; Width: 0.178 In; Thickness: 053 In; Bundle Diameter: 1/16 To 3-1/16 In; Material: Nylon; Color:Natural; Tensile Strength: 50 Lb

$ 21.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # IT3S-C

Rexel Part # 332613

UPC 78325057445

UNSPSC 39121703

Color White

Length 11.2 in

Material Nylon

Product Width 0.178 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch