Ideal IT3S-C0 Cable Tie, UV Black Nylon, 11" Long, 100/PK

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    IT3S-C0
  • Rexel Part Number:

    1790
  • UPC:

    783250574476

Ideal; Cable Tie; Powr-tie; Standard, Plenum; Length: 11.200 In; Width: 0.178 In; Thickness: 053 In; Bundle Diameter: 1/16 To 3-1/16 In; Material: Nylon; Color:uv Black; Tensile Strength: 50 Lb

$ 37.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # IT3S-C0

Rexel Part # 1790

UPC 783250574476

UNSPSC 39121703

Color Black

Length 11.2 in

Material Nylon

Product Width 0.178 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch