Ideal IT3S-D 50 lb Standard Cable Tie

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    IT3S-D
  • Rexel Part Number:

    332615
  • UPC:

    783250574469

Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 11.2" (284 mm). Width: 0.178" (4.52 mm). Color: White. Package Quantity: 500

$ 204.33 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand Ideal

Mfr Part # IT3S-D

Rexel Part # 332615

UPC 783250574469

UNSPSC 39121703

Color White

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch