Ideal IT4LH-L0 Cable Tie, Lt. Heavy Duty, 15.1" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    IT4LH-L0
  • Rexel Part Number:

    355986
  • UPC:

    78325057465

Cable Tie, Light Heavy Duty, 15.1 Inch Long, .300 Inch Wide, Weather Resistant Nylon, Black, 120lb Tensile Strength, 100/Pack

$ 25.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Ideal

Mfr Part # IT4LH-L0

Rexel Part # 355986

UPC 78325057465

UNSPSC 39121703

Color Black

Length 15.1 in

Material Nylon

Product Width 0.300 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch