Ideal IT7H-L0 Cable Tie, Heavy, 25.3" Long, UV Nylon, Black, 175lb Rating, 50/PK

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    IT7H-L0
  • Rexel Part Number:

    517681
  • UPC:

    78325057474

Cable Tie, Heavy Duty, 25.3 Inch Long, .340 Inch Wide, .090" Thick, Weather Resistant Nylon, Black, 175lb Tensile Strength, 50/Pack

$ 96.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # IT7H-L0

Rexel Part # 517681

UPC 78325057474

UNSPSC 39121703

Color Black

Length 25.3 in

Material Nylon

Product Width 0.340 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch