Panduit BT2I-M Cable Tie, Intermediate, 8" Long, Nylon, Natural Color, 1000/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT2I-M
  • Rexel Part Number:

    29124
  • UPC:

    07498341362

Cable Tie w/ Metal Barb, Nylon, Intermediate Cross Section, Natural Color, 8 Inch Long, .141 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 1000

$ 54.91 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # BT2I-M

Rexel Part # 29124

UPC 07498341362

UNSPSC 39121703

Color White

Length 8 in

Material Nylon

Product Width 0.141 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch