Panduit BT2I-M0 Cable Tie, Intermediate, UV Rated Nylon, Black, 8" Long, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT2I-M0
  • Rexel Part Number:

    29090
  • UPC:

    074983413638

Cable Tie, Weather Resistant, Nylon 6.6, Black, Dome-Top Head with Stainless Steel Locking Barb, Intermediate Cross Section, 8 In Long, .141 In Wide, 2 In Max Bundle, 40 lb Tensile Strength, .041 In Thick, Order in Multiples of 1000

$ 77.94 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # BT2I-M0

Rexel Part # 29090

UPC 074983413638

UNSPSC 39121703

Color Black

Length 8 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch