Panduit BT2SC Cable Tie, Standard, 8" Long, Nylon, Natural Color, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT2SC
  • Rexel Part Number:

    28218
  • UPC:

    074983411764

Cable Tie w/ Metal Barb, Nylon, Standard Cross Section, Natural Color, 8 Inch Long, .185 Inch Wide, 2.0" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

$ 19.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # BT2SC

Rexel Part # 28218

UPC 074983411764

UNSPSC 39121703

Color White

Length 8 in

Material Nylon

Product Width 0.185 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch