Panduit BT3I-C0 Cable Tie, Intermediate, 11.3" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT3I-C0
  • Rexel Part Number:

    29045
  • UPC:

    07498341367

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Intermediate Cross Section, Black, 11.3 Inch Long, .141 Inch Wide, 3" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

$ 29.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # BT3I-C0

Rexel Part # 29045

UPC 07498341367

UNSPSC 39121703

Color Black

Length 11.3 in

Material Nylon

Product Width 0.141 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch