Panduit BT3S-C0 Cable Tie, Standard, 12" Long

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT3S-C0
  • Rexel Part Number:

    32981
  • UPC:

    074983412075

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Standard Cross Section, Black, 12 Inch Long, .185 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

$ 35.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # BT3S-C0

Rexel Part # 32981

UPC 074983412075

UNSPSC 39121703

Color Black

Length 12 in

Material Nylon

Product Width 0.185 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch