Panduit BT3S-M0 Cable Tie w/ Metal Barb, 12" Long, UV Black Nylon

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT3S-M0
  • Rexel Part Number:

    28622
  • UPC:

    07498341213

Cable Tie w/ Metal Barb, 12" Long, UV Black Nylon

$ 182.40 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # BT3S-M0

Rexel Part # 28622

UPC 07498341213

UNSPSC 39121703

Color Black

Length 12 in

Material Nylon

Product Width 0.185 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch