Panduit BT4I-C0 Cable Tie, Intermediate, 14.3" Long, Black Color

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT4I-C0
  • Rexel Part Number:

    28952
  • UPC:

    074983413751

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Intermediate Cross Section, Black Color, 14.3 Inch Long, .141 Inch Wide, 4" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

$ 42.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # BT4I-C0

Rexel Part # 28952

UPC 074983413751

UNSPSC 39121703

Color Black

Length 14.3 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch