Panduit BT4LH-L Cable Tie, Light-Heavy Duty, 14.9" Long, Nylon, Natural Color, 50/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT4LH-L
  • Rexel Part Number:

    28027
  • UPC:

    074983412679

Cable Tie w/ Metal Barb, Nylon, Light-Heavy Cross Section, Natural Color, 14.9 Inch Long, .275 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

$ 50.41 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # BT4LH-L

Rexel Part # 28027

UPC 074983412679

UNSPSC 39121703

Color White

Length 14.9 in

Material Nylon

Product Width 0.275 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch