Panduit BT4S-C0 Cable Tie, Standard, 15.1" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT4S-C0
  • Rexel Part Number:

    28582
  • UPC:

    074983412280

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Standard Cross Section, Black, 15.1 Inch Long, .185 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

$ 37.07 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # BT4S-C0

Rexel Part # 28582

UPC 074983412280

UNSPSC 39121703

Color Black

Length 15.1 in

Material Nylon

Product Width 0.185 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch