Panduit BT7LH-L0 Cable Tie, Light-Heavy Duty, 24.4" Long, UV Nylon, Black, 50/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT7LH-L0
  • Rexel Part Number:

    26210
  • UPC:

    07498341286

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 24.4 Inch Long, .275 Inch Wide, 7" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

$ 97.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # BT7LH-L0

Rexel Part # 26210

UPC 07498341286

UNSPSC 39121703

Color Black

Length 24.4 in

Material Nylon

Product Width 0.275 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch