Panduit BT9LH-C0 Cable Tie, Light-Heavy, UV Black Nylon, 30.7" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT9LH-C0
  • Rexel Part Number:

    257042
  • UPC:

    07498341300

Cable Tie, Light-Heavy, UV Black Nylon, 30.7" Long, 50/PK

$ 927.95 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # BT9LH-C0

Rexel Part # 257042

UPC 07498341300

UNSPSC 39121703

Color Black

Length 30.7 in

Material Nylon

Product Width 0.275 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch