Panduit BT9LH-L0 Cable Tie, Light-Heavy Duty, 30.7" Long, UV Nylon, Black, 50/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BT9LH-L0
  • Rexel Part Number:

    17567
  • UPC:

    07498341298

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 30.7 Inch Long, .275 Inch Wide, 9" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

$ 100.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # BT9LH-L0

Rexel Part # 17567

UPC 07498341298

UNSPSC 39121703

Color Black

Length 30.7 in

Material Nylon

Product Width 0.275 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch