Panduit MLT10H-LP Stainless Steel Cable Tie, Heavy, 33" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MLT10H-LP
  • Rexel Part Number:

    261344
  • UPC:

    07498354393

Stainless Steel Cable Tie, Heavy, 33" Long, 10" Max Bundle Diameter, 200lb Tensile Strength, 50/PK

$ 2,342.00 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # MLT10H-LP

Rexel Part # 261344

UPC 07498354393

UNSPSC 39121703

Color Stainless Steel

Length 33 in

Material Stainless Steel

Product Width 0.18 in

Type Cable Tie

Weight Capacity 200 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch