Panduit MLT1SCP Stainless Steel Cable Tie, Standard, 5" Long, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MLT1SCP
  • Rexel Part Number:

    30860
  • UPC:

    074983544097

Stainless Steel Cable Tie, Standard Cross Section, 5 Inch Long, 1" Max Bundle Diameter, 200lb Tensile Strength, 100/PK

$ 960.22 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # MLT1SCP

Rexel Part # 30860

UPC 074983544097

UNSPSC 39121703

Color Stainless Steel

Length 5 in

Material Stainless Steel

Product Width 0.18 in

Type Cable Tie

Weight Capacity 200 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch