Panduit MLT4DH-L Double Wrapped Stainless Steel Cable Tie, Heavy, 28" Long

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MLT4DH-L
  • Rexel Part Number:

    679674
  • UPC:

    07498348352

Double Wrapped Stainless Steel Cable Tie, Heavy, 28" Long

$ 1,628.53 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # MLT4DH-L

Rexel Part # 679674

UPC 07498348352

UNSPSC 39121703

Color Stainless Steel

Length 28 in

Material Stainless Steel

Product Width 0.31 in

Type Cable Tie

Weight Capacity 600 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch