Panduit MLT4EH-LP316 Stainless Steel Cable Tie, Extra-Heavy, 17.1" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MLT4EH-LP316
  • Rexel Part Number:

    782769
  • UPC:

    074983445967

Stainless Steel Cable Tie, Extra-Heavy Cross Section, 17.1 Inch Long, 4" Max Bundle Diameter, 600lb Tensile Strength, 50/PK

$ 1,637.89 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # MLT4EH-LP316

Rexel Part # 782769

UPC 074983445967

UNSPSC 39121703

Color Stainless Steel

Length 17.1 in

Material Stainless Steel

Product Width 0.5 in

Type Cable Tie

Weight Capacity 600 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch