Panduit MLT4SCP Stainless Steel Cable Tie, Standard, 14.3" Long, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MLT4SCP
  • Rexel Part Number:

    30907
  • UPC:

    074983544028

Self-Locking Cable Tie, 304 Stainless Steel, Standard Cross Section, 14.3" Long, .18" Wide, 4" Max Bundle, 200lb Rating, 100/PK

$ 1,268.97 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # MLT4SCP

Rexel Part # 30907

UPC 074983544028

UNSPSC 39121703

Color Stainless Steel

Length 14.3 in

Material Stainless Steel

Product Width 0.18 in

Type Cable Tie

Weight Capacity 200 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch