Panduit MLT4SH-LP316 Stainless Steel Cable Tie, Super-Heavy, 17.1" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MLT4SH-LP316
  • Rexel Part Number:

    375849
  • UPC:

    07498344615

Self-Locking Cable Tie, 316 Stainless Steel, Super-Heavy Cross Section, 17.1" Long, .63" Wide, 4" Max Bundle, 900lb Rating, 50/PK

$ 2,448.63 / M
M = 1000

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # MLT4SH-LP316

Rexel Part # 375849

UPC 07498344615

UNSPSC 39121703

Color Stainless Steel

Length 17.1 in

Material Stainless Steel

Product Width 0.63 in

Type Cable Tie

Weight Capacity 900 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch