Panduit MLT8H-LP Stainless Steel Cable Tie, Heavy, 26.8" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MLT8H-LP
  • Rexel Part Number:

    261888
  • UPC:

    07498354391

Stainless Steel Cable Tie, Heavy, 26.8" Long, 8" Max Bundle Diameter, 50/PK

$ 1,873.60 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # MLT8H-LP

Rexel Part # 261888

UPC 07498354391

UNSPSC 39121703

Color Stainless Steel

Length 26.8 in

Material Stainless Steel

Product Width 0.31 in

Type Cable Tie

Weight Capacity 450 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch