Panduit MLT8SH-LP316 316 Stainless Steel Cable Tie, Super-Heavy, 29.7" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MLT8SH-LP316
  • Rexel Part Number:

    610686
  • UPC:

    07498344617

316 Stainless Steel Cable Tie, Super-Heavy, 8" Max Bundle Diameter, 29.7" Long, 50/PK

$ 4,587.99 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # MLT8SH-LP316

Rexel Part # 610686

UPC 07498344617

UNSPSC 39121703

Color Stainless Steel

Length 29.7 in

Material Stainless Steel

Product Width 0.63 in

Type Cable Tie

Weight Capacity 900 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch