Panduit MLTC4H-LP316 Selectively Coated Stainless Steel Cable Tie, Heavy, 14.3" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MLTC4H-LP316
  • Rexel Part Number:

    101721
  • UPC:

    07498322128

Nylon 11 Selectively Coated 316 Stainless Steel Cable Tie, Heavy Cross Section, 14.3" Long, .131" Wide, 4" Max Bundle, 250lb Rated, 50/PK

$ 2,208.16 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # MLTC4H-LP316

Rexel Part # 101721

UPC 07498322128

UNSPSC 39121703

Color Stainless Steel

Length 14.3 in

Material Stainless Steel

Product Width 0.31 in

Type Cable Tie

Weight Capacity 250 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch