Panduit MLTFC2S-CP316 Fully Coated Stainless Steel Cable Tie, Standard, 7.9" Long, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MLTFC2S-CP316
  • Rexel Part Number:

    262475
  • UPC:

    07498359333

Polyester Fully Coated 316 Stainless Steel Cable Tie, Black, Standard Cross Section, 7.9" Long, .18" Wide, 2" Max Bundle, 250lb Rated, 100/PK

$ 1,522.31 / M
M = 1000

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # MLTFC2S-CP316

Rexel Part # 262475

UPC 07498359333

UNSPSC 39121703

Color Stainless

Length 7.9 in

Material Stainless Steel

Product Width 0.310 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch