Panduit P12-50-M0 Cable Tie, Standard, UV Nylon, Black, 12"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    P12-50-M0
  • Rexel Part Number:

    355610
  • UPC:

    07498331250

Cable Tie, Standard, 12", Weather Resistant Nylon, Black, 50lb Tensile Strength, 1000 per Pack

$ 184.57 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # P12-50-M0

Rexel Part # 355610

UPC 07498331250

UNSPSC 39121703

Color Black

Length 12 in

Material Nylon

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch