Panduit P14-40-C Cable Tie, Nylon, Natural Color, 14" Long, 40lb Rating, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    P14-40-C
  • Rexel Part Number:

    355542
  • UPC:

    07498319321

Cable Tie, 14" Long, 6/6 Nylon, Natural, 40lb Tensile Strength, 100 per Pack

$ 20.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # P14-40-C

Rexel Part # 355542

UPC 07498319321

UNSPSC 39121703

Color White

Length 14 in

Material Nylon

Type Cable Tie

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch