Panduit P14-50-C0 Cable Tie, 14" Long, UV Rated Nylon, Black, 50lb Rating, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    P14-50-C0
  • Rexel Part Number:

    355651
  • UPC:

    07498344395

Cable Tie, 14" Length, Weather Resistant Nylon, Black, 50lb Tensile Strength, 100 per Pack

$ 33.55 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # P14-50-C0

Rexel Part # 355651

UPC 07498344395

UNSPSC 39121703

Color Black

Length 14 in

Material Nylon

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch