Panduit P30-120-L Cable Tie, 30" Long, UV Rated Nylon, Black, 120lb Rating, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    P30-120-L
  • Rexel Part Number:

    716656
  • UPC:

    07498361697

Cable Tie, 30" Length, Weather Resistant Nylon, Black, 120lb Tensile Strength, 50 per Pack

$ 24.26 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # P30-120-L

Rexel Part # 716656

UPC 07498361697

UNSPSC 39121703

Color White

Length 30 in

Material Nylon

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch