Panduit P4-18-C0 Cable Tie, 4" Long, UV Rated Nylon, Black, 18lb Rating

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    P4-18-C0
  • Rexel Part Number:

    355642
  • UPC:

    07498344375

Cable Tie, 4" Length, Weather Resistant Nylon, Black, 18lb Tensile Strength, 100 per Pack

$ 6.55 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # P4-18-C0

Rexel Part # 355642

UPC 07498344375

UNSPSC 39121703

Color Black

Length 4 in

Material Nylon

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch