Panduit P7-50-C Cable Tie, 7.4" Long, Nylon, Natural Color, 50lb Rating

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    P7-50-C
  • Rexel Part Number:

    355648
  • UPC:

    07498344390

Cable Tie, 7.4" Length, 6/6 Nylon, Natural Color, 50lb Tensile Strength, 100 per Pack

$ 6.72 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # P7-50-C

Rexel Part # 355648

UPC 07498344390

UNSPSC 39121703

Color White

Length 7.4 in

Material Nylon

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch