Panduit P8-18-C0 Cable Tie, 8" Long, UV Black Nylon, 18lb Rating

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    P8-18-C0
  • Rexel Part Number:

    355644
  • UPC:

    07498344379

Cable Tie, 8" Long, UV Black Nylon, 18lb Rating

$ 6.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # P8-18-C0

Rexel Part # 355644

UPC 07498344379

UNSPSC 39121703

Color Black

Length 7.9 in

Material Nylon

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch