Panduit P8-40-C Cable Tie, 8" Long, Nylon, Natural Color, 40lb Rating

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    P8-40-C
  • Rexel Part Number:

    355646
  • UPC:

    07498344382

Cable Tie, 8" Length, 6/6 Nylon, Natural Color, 40lb Tensile Strength, 100 per Pack

$ 10.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # P8-40-C

Rexel Part # 355646

UPC 07498344382

UNSPSC 39121703

Color White

Length 7.9 in

Material Nylon

Type Cable Tie

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch