Panduit P8-40-C0 Cable Tie, 8" Long, UV Rated Nylon, Black, 40lb Rating

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    P8-40-C0
  • Rexel Part Number:

    355647
  • UPC:

    07498344383

Cable Tie, 8" Length, Weather Resistant Nylon, Black, 40lb Tensile Strength, 100 per Pack

$ 12.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # P8-40-C0

Rexel Part # 355647

UPC 07498344383

UNSPSC 39121703

Color Black

Length 7.9 in

Material Nylon

Type Cable Tie

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch