Panduit PLB2S-C0 Double Loop Cable Tie, Standard, UV Black Nylon, 7.6" Long, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLB2S-C0
  • Rexel Part Number:

    389903
  • UPC:

    07498355696

Double Loop Cable Tie, Standard, UV Black Nylon, 7.6" Long, 1.8" Max Bundle Diameter, 100/PK

$ 46.36 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLB2S-C0

Rexel Part # 389903

UPC 07498355696

UNSPSC 39121703

Color Black

Length 7.6 in

Material Nylon

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch