Panduit PLT1M-M0 Cable Tie, Miniature, UV Rated Nylon, Black, 3.9"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT1M-M0
  • Rexel Part Number:

    27535
  • UPC:

    07498354958

Cable Tie, Miniature, UV Rated Nylon, Black, 3.9", .098" Wide, .043" Thick, 18lb Tensile Strength, .087" Max Bundle

$ 47.22 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PLT1M-M0

Rexel Part # 27535

UPC 07498354958

UNSPSC 39121703

Color Black

Length 3.9 in

Product Width 0.098 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch