Panduit PLT2I-C186 Cable Tie, Metal Detectable Polypropylene, 8" Long, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT2I-C186
  • Rexel Part Number:

    33182
  • UPC:

    07498311454

Cable Tie, Metal Detectable Polypropylene, 8" Long, Intermediate Cross Section, .135" Wide, .047" Thick, 2" Max Bundle Diameter, 24lb Tensile Strength, 100/PK

$ 29.40 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT2I-C186

Rexel Part # 33182

UPC 07498311454

UNSPSC 39121703

Color Dark Blue

Length 8 in

Material Polypropylene

Type Cable Tie

Weight Capacity 24 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch