Panduit PLT2IC86 Cable Tie, Metal Detectable Nylon, 8" Long, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT2IC86
  • Rexel Part Number:

    33442
  • UPC:

    074983029976

Cable Tie, Metal Detectable Nylon, 8" Long, Intermediate Cross Section, .135" Wide, .047" Thick, 2" Max Bundle Diameter, 40lb Tensile Strength, 100/PK

$ 26.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT2IC86

Rexel Part # 33442

UPC 074983029976

UNSPSC 39121703

Color Light Blue

Length 8 in

Material Nylon

Type Cable Tie

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch