Panduit PLT2S-C0 Cable Tie, Standard, 7.4" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT2S-C0
  • Rexel Part Number:

    31139
  • UPC:

    074983540464

Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

$ 18.42 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT2S-C0

Rexel Part # 31139

UPC 074983540464

UNSPSC 39121703

Color Black

Length 7.4 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch