Panduit PLT2S-C3 Cable Tie, Standard, 7.4" Long, Nylon, Orange, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT2S-C3
  • Rexel Part Number:

    398861
  • UPC:

    07498354759

Cable Tie, Nylon, Standard Cross Section, Orange, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

$ 20.67 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT2S-C3

Rexel Part # 398861

UPC 07498354759

UNSPSC 39121703

Color Orange

Length 7.4 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch