Panduit PLT3H-L76 Cable Tie, Light-Heavy, 11.4" Long, TEFZEL, Aqua, 50/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT3H-L76
  • Rexel Part Number:

    595636
  • UPC:

    07498354836

Cable Tie, Light-Heavy Cross Section, 7.4" Long, TEFZEL, Aqua, 50/Pack

$ 355.75 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PLT3H-L76

Rexel Part # 595636

UPC 07498354836

UNSPSC 39121703

Color Aqua

Length 11.5 in

Product Width 0.3 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch